Skip to content Skip to navigation menu
10 hp 215T Frame Single Phase AC Motor

FDL3737TM

10 hp 215T Frame Single Phase AC Motor
Item #101001387
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame
10 hp 215T Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame

applications

  • Wide variety of agri-duty and industrial applications

features

  • Ball bearings lubricated with high temperature, moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxes
  • Epoxy paint

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Epact Nominal Full Load Efficiency 89.5 %
Hz 60 Hz
Shaft Grounding No
Conduit Box Material Steel
Shaft Diameter 1.38 in
Efficiency Group Standard Efficient
HP 10
C Face Kit 37-1304
Full Load rpm 1725 rpm
Standard CSA, UR, NEMA
Overall Length 21.27 in
Frame Size 215T
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load Amps 40
Synchronous 1800 rpm
Mounting Rigid Base
Brake Feature No
Shaft Dia. 1.375 in
End Plate Standard
Poles 4
Base Rigid
Full Load Current 39
Type 3750LC
Efficiency 86.5%
Open End Bearing 6206
Multispeed Single Speed
NEMA Design L
Power Factor 96
BALD Family Names Single Phase Motor
Product Line RG
Frame 213T
Duty Cycle Continuous
Service Factor 1
RPM 1800 rpm
VoltCode C
Voltage 230 V
Useable at 208V No
Insulation Class F
Speed 1730 rpm
Motor Shaft Length 3 3/8 in
Frame Material Steel
Drive End Bearing 6307
Rotation R
Full Load Pf 94
Full Load Efficiency 84 %
Mounting Style F-1
Design L
Voltage Rating 230
Phase Single Phase
Substitute Motor DEL3737TM
Motor Shaft Size 1 3/8 in
Ambient Temperature 104 °F
Enclosure TEFC
Motor Application Farm Duty
Frequency 60 Hz
RefPicture DELTM
Rated Efficiency 86.5 %
Washdown Duty No
Shaft Rotation Reversible
Mount Type F1
Mult. Sym. L1
Weight 172.0 LB
EAN or UPC 781568122013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison