- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Phase | Three Phase |
| Overall Length | 11.35 in |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Standard | CSA, UR, NEMA |
| End Plate | Standard |
| Voltage | 208 V, 230 V, 460 V |
| Mount Type | F1 |
| Power Factor | 64 |
| Shaft Diameter | 0.63 in |
| Shaft Rotation | Reversible |
| Service Factor | 1.25 |
| Type | AC Motor |
| Speed | 1725 rpm |
| Full Load Current | 3.2-3/1.5 |
| Base | Rigid |
| Frame Size | 56 |
| Insulation Class | B |
| Shaft Dia. | 0.625 in |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Efficiency | 75.5% |
| Frequency | 60 Hz |
| Rated Efficiency | 75.5 % |
| Multispeed | Single Speed |
| Frame Material | Steel |
| NEMA Design | B |
| Poles | 4 |
| HP | 3/4 |
| Synchronous | 1800 rpm |
| Weight | 27.0 LB |
| EAN or UPC | 781568863794 |

