- Stand Alone Panel
- 15 Pre-set (Option to 256), Linear Interpolation
- 1 Servo Axis
- Servo Technology
- 5a/160v Motor
| Input Type | Active High/Low (PNP/NPN) |
| Embedded C | No |
| Motor Amps | 5a/160v |
| Position Capture Time | 2@1 microsec |
| Feedback | Resolver (Encoder option) |
| Technology | Servo |
| Motion Type | 15 Pre-set (Option to 256), Linear Interpolation |
| Enclosure | Stand Alone Panel |
| Multi Tasking | No |
| Output Type | Active High (PNP) |
| RefPicture | Flexplus |
| Active X | Yes |
| Power Required | 115 VAC |
| No. of Axis | 1 Servo |
| Weight | 5.947 LB |
| EAN or UPC | 781568493939 |

