- ODP Enclosure
- 25 hp
- 60 Hz Frequency
- 256T Frame
| Poles | 2 |
| Efficiency | 91% |
| Voltage | 230 V, 380 V, 460 V |
| Standard | CSA EEV, CULUS, NEMA |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Frame Size | 256T |
| Conduit Box Material | Steel |
| Shaft Dia. | 1.625 in |
| Shaft Rotation | Reversible |
| Enclosure | ODP |
| HP | 25 |
| Insulation Class | F |
| Mount Type | F-1 |
| Frame Material | Steel |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Power Factor | 88 |
| End Plate | Standard |
| Service Factor | 1.15 |
| Overall Length | 21.69 in |
| Base | Rigid |
| Weight | 206.0 LB |
| EAN or UPC | 781568816752 |

