- ODP Enclosure
- 60 hp
- 50 Hz Frequency
- 364TS Frame
| Standard | CSA, CSA EEV, CULUS, NEMA |
| End Plate | Standard |
| Base | Rigid |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Overall Length | 25.81 in |
| Shaft Rotation | Reversible |
| Frequency | 50 Hz |
| Efficiency | 93.6% |
| Power Factor | 84 |
| Shaft Grounding | No |
| Frame Size | 364TS |
| Synchronous | 1800 rpm |
| Shaft Dia. | 1.875 in |
| Voltage | 575 V |
| Enclosure | ODP |
| Frame Material | Steel |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mount Type | F-1 |
| Frequency [Max] | 60 Hz |
| HP | 60 |
| Weight | 475.0 LB |
| EAN or UPC | 781568811924 |

