- OPSB Enclosure
- 100 hp
- 60 Hz Frequency
- 365TS Frame
| Frame Material | Steel |
| Standard | CSA EEV, CULUS, NEMA |
| Base | Rigid |
| Enclosure | OPSB |
| Conduit Box Material | Steel |
| Power Factor | 89 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage | 230 V, 380 V, 460 V |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Frame Size | 365TS |
| Efficiency | 93% |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| NEMA Design | B |
| Overall Length | 28.94 in |
| Frequency | 60 Hz |
| HP | 100 |
| Shaft Dia. | 1.875 in |
| Synchronous | 3600 rpm |
| Poles | 2 |
| Insulation Class | F |
| Weight | 571.0 LB |
| EAN or UPC | 781568816868 |

