- OPSB Enclosure
- 100 hp
- 50 Hz Frequency
- 365TS Frame
| Shaft Grounding | No |
| Poles | 2 |
| HP | 100 |
| Enclosure | OPSB |
| End Plate | Standard |
| Multispeed | Single Speed |
| Type | AC Motor |
| Efficiency | 93% |
| Shaft Dia. | 1.875 in |
| Frame Size | 365TS |
| NEMA Design | B |
| Service Factor | 1.15 |
| Shaft Diameter | 1.88 in |
| Synchronous | 3600 rpm |
| Frequency [Max] | 60 Hz |
| Voltage | 575 V |
| Overall Length | 26.82 in |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Power Factor | 89 |
| Mount Type | F1 |
| Frequency | 50 Hz |
| Shaft Rotation | Reversible |
| Rated Efficiency | 93 % |
| Standard | CSA EEV, CULUS, NEMA |
| Conduit Box Material | Steel |
| Base | Rigid |
| Weight | 533.0 LB |
| EAN or UPC | 781568811931 |

