- OPSB Enclosure
- 100 hp
- 50 Hz Frequency
- 404TS Frame
| Frequency | 50 Hz |
| Insulation Class | F |
| Phase | Three Phase |
| Synchronous | 1800 rpm |
| NEMA Design | B |
| Standard | CSA EEV, CULUS, NEMA |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Shaft Dia. | 2.125 in |
| Overall Length | 31.84 in |
| Voltage | 380 V, 460 V |
| Frame Material | Steel |
| Poles | 4 |
| Shaft Grounding | No |
| Mount Type | F-1 |
| Conduit Box Material | Steel |
| Efficiency | 94.1% |
| Power Factor | 85 |
| Service Factor | 1.15 |
| Enclosure | OPSB |
| Frequency [Max] | 60 Hz |
| Duty Cycle | Continuous |
| Frame Size | 404TS |
| Base | Rigid |
| HP | 100 |
| Weight | 597.0 LB |
| EAN or UPC | 781568811979 |

