- DP Enclosure
- 250 hp
- 50 Hz Frequency
- 445TS Frame
| Enclosure | DP |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Phase | Three Phase |
| Voltage | 380 V, 460 V |
| Service Factor | 1.15 |
| Poles | 4 |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Shaft Dia. | 2.375 in |
| Mount Type | F-1 |
| Overall Length | 35.88 in |
| Frequency [Max] | 60 Hz |
| Frequency | 50 Hz |
| HP | 250 |
| Ambient Temperature | 104 °F |
| Frame Size | 445TS |
| Power Factor | 90 |
| Standard | CCSAUSEEV, CULUS, NEMA |
| Efficiency | 95.4% |
| Shaft Grounding | No |
| Insulation Class | F |
| NEMA Design | B |
| Base | Rigid |
| Weight | 1844.0 LB |
| EAN or UPC | 781568812037 |

