- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Rated Efficiency | 92.4 % |
| Duty Cycle | Continuous |
| Insulation Class | H |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Overall Length | 24.18 in |
| Power Factor | 86 |
| Shaft Dia. | 1.625 in |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Base | Rigid |
| Poles | 4 |
| Shaft Diameter | 1.63 in |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| End Plate | C-Face |
| Efficiency | 92.4% |
| Frame Material | Stainless Steel |
| Full Load Current | 35/17.5 |
| Voltage | 230 V, 380 V, 460 V |
| Frame Size | 254T |
| Inverter Duty | Inverter Duty |
| Speed | 1765 rpm |
| Mount Type | F1 |
| Service Factor | 1.15 |
| HP | 15 |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 304.0 LB |
| EAN or UPC | 781568879108 |

