- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 145T Frame
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Insulation Class | H |
| Enclosure | TEFC |
| Speed | 1640 rpm |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Base | Rigid |
| HP | 3 |
| Frame Material | Stainless Steel |
| Service Factor | 1 |
| Synchronous | 1800 rpm |
| Frame Size | 145T |
| Standard | CSA, UR, NEMA |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Overall Length | 16.28 in |
| Shaft Dia. | 0.875 in |
| Efficiency | 81% |
| Mount Type | F-1 |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Full Load Current | 8 A/4 A |
| Power Factor | 87 |
| Weight | 59.0 LB |
| EAN or UPC | 781568996546 |

