- Blower Kit
| Blower Power | Single Phase |
| Frame | 180 |
| Blower Size | LM 3 |
| Voltage | 230 V, 460 V |
| Phase | Single Phase |
| Weight | 18.0 LB |
| EAN or UPC | 781568140093 |
| Blower Power | Single Phase |
| Frame | 180 |
| Blower Size | LM 3 |
| Voltage | 230 V, 460 V |
| Phase | Single Phase |
| Weight | 18.0 LB |
| EAN or UPC | 781568140093 |