- Pedestal
features
- Pedestal for 6", 7", 8" and 10" grinders, carbide and diamond wheel grinders and 1/4 through 1 1/2 hp buffers and belt grinders
| Depth | 17 in |
| Color | Red |
| Use With | 8 in, 10 in, 12 in, 14 in Grinders & Buffers, 3/4 to 10 Hp |
| Weight | 54.0 LB |
| EAN or UPC | 781568386392 |

