- Diamond NIB
description
- Diamond tool NIB 7/16" diameter, 1" long
| Insert Diameter | 0.4375 in |
| Insert Material | Diamond |
| Insert Length | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568140253 |
| Insert Diameter | 0.4375 in |
| Insert Material | Diamond |
| Insert Length | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568140253 |