- Right Angle
- 1/8 hp
- 11:1 Ratio
- Single Phase
- 50 Hz/60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- All motors have ball bearings and are totally enclosed
- The 24 type motors are designed to accommodate an aptional conduit box
- Conduit boxes are available factory installed or for field installation
- These motors are designed for continuous-duty and to provide 100% starting torque
- The 25 frame motors have finned, die-cast aluminum frames
- all others are heavy-gauge steel frames
| Output Configuration | Right Angle |
| Output RPM @ 60 Hz | 152 rpm |
| Phase | Single Phase |
| Type | 2524S |
| Full Load Amps | 3.0//2.7 |
| Voltage Rating | 115 |
| Output RPM @ 50 Hz | 126 rpm |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Ratio | 11:1 |
| RefPicture | GC25005 |
| Frame | 2524S |
| C Dimension | 11.96 |
| Mult. Sym. | DS |
| Voltage Code | L |
| Gear Style | JK |
| Enclosure | TENV |
| Weight | 16.0 LB |
| EAN or UPC | 781568179604 |

