- Right Angle
- 1/8 hp
- 20:1 Ratio
- Single Phase
- 50 Hz/60 Hz
| Ratio | 20:1 |
| Enclosure | TEFC |
| Frame | 2520C |
| Full Load Amps | 1.48//1.36 |
| C Dimension | 9.94 |
| Output RPM @ 50 Hz | 69 rpm |
| Hz | 60 Hz, 50 Hz |
| Output Configuration | Right Angle |
| Voltage Rating | 110 |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Gear Style | K |
| Mult. Sym. | DS |
| RefPicture | GCP24309 |
| Output RPM @ 60 Hz | 82 rpm |
| Weight | 16.0 LB |
| EAN or UPC | 781568297414 |

