- Right Angle
- 1/8 hp
- 40:1 Ratio
- Single Phase
- 50 Hz/60 Hz
| Phase | Single Phase |
| Enclosure | TEFC |
| Mult. Sym. | DS |
| Output RPM @ 50 Hz | 36 rpm |
| RefPicture | GCP24309 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz, 50 Hz |
| Full Load Amps | 2.75//2.5 |
| C Dimension | 10.44 |
| Gear Style | K |
| Frame | 2524S |
| Ratio | 40:1 |
| Output RPM @ 60 Hz | 43 rpm |
| Output Configuration | Right Angle |
| Voltage Rating | 110 |
| Weight | 17.0 LB |
| EAN or UPC | 781568297438 |

