- Right Angle
- 1/8 hp
- 30:1 Ratio
- Single Phase
- 50 Hz/60 Hz
| Enclosure | TEFC |
| Hz | 60 Hz, 50 Hz |
| Output RPM @ 50 Hz | 48 rpm |
| Voltage Rating | 110 |
| C Dimension | 10.44 in |
| Phase | Single Phase |
| Output Configuration | Right Angle |
| Max. Safe Torque | 78 lb/in |
| Mult. Sym. | DS |
| RefPicture | GCP24309 |
| Ratio | 30:1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 2524S |
| Full Load Amps | 2.7//2.5 |
| Gear Style | K |
| Output RPM @ 60 Hz | 57 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 781568297445 |

