- Right Angle
- 1/4 hp
- 22.5:1 Ratio
- Single Phase
- 60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- All motors have ball bearings and are totally enclosed
- The 24 type motors are designed to accommodate an aptional conduit box
- Conduit boxes are available factory installed or for field installation
- These motors are designed for continuous-duty and to provide 100% starting torque
- The 25 frame motors have finned, die-cast aluminum frames
- all others are heavy-gauge steel frames
| Service Factor | 1 |
| Phase | Single Phase |
| Mult. Sym. | DS |
| RefPicture | GM3334 |
| Ratio | 22.5:1 |
| Full Load Amps | 4.2 |
| Enclosure | TENV |
| Gear Style | JK |
| Mounting | N |
| C Dimension | 12.72 |
| Output RPM @ 50 Hz | 74 rpm |
| Voltage Code | L |
| Output RPM @ 60 Hz | 74 rpm |
| Output Configuration | Right Angle |
| Mounting Style | F-1 |
| Full Load rpm | 74 rpm |
| Voltage Rating | 115 |
| Type | 320JK |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 3324S |
| Weight | 26.0 LB |
| EAN or UPC | 781568123782 |

