- Inline Speed Reducer Helical Gear
- 56C Frame Size
- Cast Iron
- 3:1 Ratio
- C-Face Quilled
| Ratio | 3:1 |
| Output (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Frame | 56C |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 17.0 LB |
| EAN or UPC | 781568207703 |

