- Parallel Shaft
- 1/12 hp
- 30:1 Ratio
- Single Phase
- 50 Hz/60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Output RPM @ 60 Hz | 54.8 rpm |
| Enclosure | TENV |
| Mult. Sym. | DS |
| Voltage Rating | 115 |
| Hz | 60 Hz, 50 Hz |
| Gear Style | PSSH |
| Output Configuration | Parallel Shaft Output |
| Max. Safe Torque | 83.7 lb/in |
| Frame | 2424C |
| Full Load Amps | 1 |
| RefPicture | PSSH_SHORT |
| Type | 2424C |
| Phase | Single Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Code | L |
| Ratio | 30:1 |
| Output RPM @ 50 Hz | 45 rpm |
| C Dimension | 8.15 in |
| Weight | 10.0 LB |
| EAN or UPC | 781568201534 |

