- Parallel Shaft
- 1/8 hp
- 60:1 Ratio
- Single Phase
- 50 Hz/60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| RefPicture | 25ACPSLDC |
| Mult. Sym. | DS |
| Frame | 2524S |
| Phase | Single Phase |
| Output RPM @ 50 Hz | 23 rpm |
| C Dimension | 11.48 |
| Voltage Code | L |
| Voltage Rating | 115 |
| Output RPM @ 60 Hz | 28 rpm |
| Enclosure | TENV |
| Ratio | 60:1 |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Gear Style | PSL |
| Output Configuration | Parallel Shaft Output |
| Type | 2524S |
| Full Load Amps | 2.9//2.5 |
| Weight | 18.0 LB |
| EAN or UPC | 781568179642 |

