- Parallel Shaft
- 1/9 hp
- 15:1 Ratio
- Single Phase
- 50 Hz/60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Type | 2524S |
| Full Load Amps | 2.9//2.6 |
| Voltage Code | L |
| Output RPM @ 60 Hz | 111 rpm |
| Max. Safe Torque | 57 lb/in |
| C Dimension | 7.61 in |
| Frame | 2524S |
| Output RPM @ 50 Hz | 92 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | DS |
| RefPicture | GCP25054 |
| Voltage Rating | 115 |
| Gear Style | PSM |
| Ratio | 15:1 |
| Enclosure | TEFC |
| Hz | 60 Hz, 50 Hz |
| Phase | Single Phase |
| Output Configuration | Parallel Shaft Output |
| Weight | 14.0 LB |
| EAN or UPC | 781568179710 |

