- Parallel Shaft
- 1/6 hp
- 20:1 Ratio
- Single Phase
- 60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Voltage Rating | 115 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 10.68 in |
| Service Factor | 1 |
| Gear Style | PSL |
| Mounting Style | GM |
| Ratio | 20:1 |
| RefPicture | GLP3328 |
| Full Load rpm | 86 rpm |
| Output RPM @ 60 Hz | 86 rpm |
| Mult. Sym. | DS |
| Frame | 3316C |
| Output Configuration | Parallel Shaft Output |
| Phase | Single Phase |
| Mounting | N |
| Max. Safe Torque | 112 lb/in |
| Full Load Amps | 2.12 |
| Hz | 60 Hz |
| Voltage Code | L |
| Enclosure | TENV |
| Type | 316PSL |
| Weight | 24.0 LB |
| EAN or UPC | 781568122921 |

