- 1 3/4" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled
- 1" Hollow Output
features
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output RPM @ 1750 rpm Input | 88 rpm |
| Torque Out @ 1150 rpm | 530 in lb |
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.79 hp @ 1750 rpm |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 in |
| Output Torque @ RPM | 461 in lb @ 1750 rpm, 530 in lb @ 1150 rpm |
| Base to Centerline of Input Shaft | 3.81 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7 3/8 x 4 |
| Torque Out @ 1750 rpm | 461 in lb |
| Mult. Sym. | GB |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Configuration | Hollow Output |
| Max. Input HP @ 100 rpm | 0.102 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Base to Centerline of Output Shaft | 2.06 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Max. Overhung Load @ 1750 rpm | 600 lbf |
| Center Distance | 1.75 in |
| Box Width | 3 11/16 in |
| Ratio | 20:1 |
| Washdown Duty | No |
| Max. Thrust Load @ RPM | 500 lbf @ 1750 rpm |
| Max. Overhung Load @ RPM | 600 lbf @ 1750 rpm |
| RefPicture | GHF |
| Box Length | 5 9/16 in |
| Frame Size | 56C |
| Lubrication | Synthetic |
| Weight | 30.0 LB |
| EAN or UPC | 781568202876 |

