- Right Angle
- 1/2 hp
- 60:1 Ratio
- Single Phase
- 50 Hz/60 Hz
applications
- General-purpose fixed speed including conveyors
- Material handling equipment
- Packaging machinery
features
- Induction hardened and ground steel worm
- Bronze gearing
- Internal expansion bladder
- Mobil® SHC634 synthetic oil
- Ball bearing motor construction
- Optional conduit box available for 24 type motors
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | GHL3_L |
| Output Configuration | Right Angle |
| Full Load Amps | 7.4/3.7 |
| Phase | Single Phase |
| Output RPM @ 50 Hz | 29 rpm |
| Frame | 3421L |
| Voltage Rating | 230, 115 |
| Output RPM @ 60 Hz | 29 rpm |
| Mult. Sym. | DS |
| Hz | 60 Hz, 50 Hz |
| Ratio | 60:1 |
| Gear Style | H |
| Enclosure | TEFC |
| Weight | 45.0 LB |
| EAN or UPC | 781568391990 |

