- 3 1/4" Center Distance
- 140TC Frame
- 40:1 Ratio
- 7/8" C-Face Coupled
- 1 3/8" Left Output
features
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Mult. Sym. | GB |
| Frame Size | 140TC |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Coupled |
| Max. Thrust Load @ RPM | 1100 lbf @ 1750 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Bolt Centers w/ Vertical Base Kits (in) | 11 7/8 x 6 1/8 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 12 3/4 x 4 |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Max. Overhung Load @ RPM | 1500 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 5.69 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Bolt Center | 7 1/2 in x 4 in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Lubrication | Synthetic |
| Box Length | 8.92 in |
| Input HP @ RPM | 2.03 hp @ 1150 rpm, 2.2 hp @ 1750 rpm |
| Box Height | 9 3/8 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Configuration | Left Output |
| Max. Overhung Load @ 1750 rpm | 1500 lbf |
| Torque Out @ 1150 rpm | 3110 in lb |
| Center Distance | 3.25 in |
| Output Torque @ RPM | 2374 in lb @ 1750 rpm, 3110 in lb @ 1150 rpm |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Max. Input HP @ 100 rpm | 0.479 hp |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Frame | 140TC |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Torque Out @ 1750 rpm | 2374 in lb |
| Box Width | 5 7/8 in |
| Motor Application | General Purpose |
| RefPicture | GLF |
| Ratio | 40:1 |
| Weight | 100.0 LB |
| EAN or UPC | 781568218525 |

