- Parallel Shaft
- 1/2 hp
- 15:1 Ratio
- Single Phase
- 60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Max. Safe Torque | 245 lb/in |
| Gear Style | PSLH |
| C Dimension | 13.36 in |
| Frame | 3328LC |
| Voltage Rating | 230, 115, 208 |
| Output Configuration | Parallel Shaft Output |
| Enclosure | TEFC |
| Full Load rpm | 117 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Code | A |
| Full Load Amps | 6.73/3.10-3.45 |
| Output RPM @ 60 Hz | 117 rpm |
| RefPicture | GLP3328 |
| Mult. Sym. | DS |
| Mounting Style | GM |
| Design | N |
| Type | 328PSL |
| Ratio | 15:1 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Service Factor | 1 |
| Mounting | N |
| Weight | 31.0 LB |
| EAN or UPC | 781568207383 |

