- Parallel Gearmotor
- 1/2 hp, 5:1 Ratio, Single Phase, 60 Hz, 115/208-230 Volt, TEFC, 350 rpm Output @ 60 Hz, 82 in/lbs Torque Rating
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | GM |
| Frame | PSLH-1 |
| Full Load rpm | 350 rpm |
| Mounting | N |
| Type | 328PSL |
| Voltage Code | A |
| Service Factor | 1 |
| Output RPM @ 60 Hz | 350 rpm |
| RefPicture | GLP3328 |
| Voltage Rating | 115, 208 |
| Phase | Single Phase |
| Gear Style | PSLH |
| Ratio | 5:1 |
| Enclosure | TEFC |
| Full Load Amps | 6.79/3.12-3.45 |
| Mult. Sym. | DS |
| Hz | 60 Hz |
| Output Configuration | Parallel Shaft Output |
| Design | N |
| Weight | 25.0 LB |
| EAN or UPC | 781568207369 |

