- Right Angle
- 1/3 hp
- 10:1 Ratio
- Three Phase
- 50 Hz/60 Hz
applications
- General-purpose fixed speed including conveyors
- Material handling equipment
- Packaging machinery
features
- Induction hardened and ground steel worm
- Bronze gearing
- Internal expansion bladder
- Mobil® SHC634 synthetic oil
- Ball bearing motor construction
| Mult. Sym. | DS |
| Voltage Rating | 460, 230, 208 |
| Output RPM @ 50 Hz | 170 rpm |
| Hz | 60 Hz, 50 Hz |
| Phase | Three Phase |
| Output Configuration | Right Angle |
| Ratio | 10:1 |
| Frame | 2528M |
| Enclosure | TEFC |
| RefPicture | GM3334 |
| Gear Style | JH |
| Full Load Amps | 1.6-1.5/.75 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Output RPM @ 60 Hz | 170 rpm |
| Weight | 18.0 LB |
| EAN or UPC | 781568392058 |

