- Right Angle
- 1/12 hp
- 1200:1 Ratio
- Three Phase
- 60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- Industrial-duty, steel worms and bronze gears for high torque and compact size
| Enclosure | TENV |
| Phase | Three Phase |
| Type | 2516M |
| Output RPM @ 60 Hz | 1.5 rpm |
| Output RPM @ 50 Hz | 1.5 rpm |
| Voltage Rating | 460, 230, 208 |
| Output Configuration | Right Angle |
| RefPicture | GM25016 |
| Max. Safe Torque | 175 lb/in |
| Gear Style | Eb |
| Full Load Amps | 0.61 to 0.5/0.25 |
| Hz | 60 Hz, 50 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 2516M |
| Mult. Sym. | DS |
| Voltage Code | E |
| Ratio | 1200:1 |
| C Dimension | 11.35 in |
| Weight | 15.0 LB |
| EAN or UPC | 781568179154 |

