- Right Angle
- 1/8 hp
- 5:1 Ratio
- Three Phase
- 50 Hz/60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- Industrial-duty, steel worms and bronze gears for high torque and compact size
| Ratio | 5:1 |
| Full Load Amps | 0.82/0.40//0.76-0.84/0.41 |
| Voltage Code | E |
| Voltage Rating | 190, 460, 230, 380, 208 |
| Mult. Sym. | DS |
| Output RPM @ 60 Hz | 345 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 9.86 in |
| Output Configuration | Right Angle |
| Hz | 60 Hz, 50 Hz |
| RefPicture | 25ACBADC |
| Enclosure | TENV |
| Output RPM @ 50 Hz | 285 rpm |
| Frame | 2516M |
| Phase | Three Phase |
| Max. Safe Torque | 15 lb/in |
| Gear Style | Ba |
| Type | 2516M |
| Weight | 13.0 LB |
| EAN or UPC | 781568178362 |

