- Right Angle
- 1/8 hp
- 10:1 Ratio
- Three Phase
- 50 Hz/60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- Industrial-duty, steel worms and bronze gears for high torque and compact size
| Output Configuration | Right Angle |
| Type | 2516M |
| Gear Style | Ba |
| Max. Safe Torque | 30 lb/in |
| Full Load Amps | 0.82/0.41//0.77-0.86/0.43 |
| Voltage Code | E |
| Hz | 60 Hz, 50 Hz |
| Phase | Three Phase |
| Mult. Sym. | DS |
| Ratio | 10:1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Output RPM @ 60 Hz | 174 rpm |
| Enclosure | TENV |
| Voltage Rating | 190, 460, 230, 380, 208 |
| Output RPM @ 50 Hz | 143 rpm |
| C Dimension | 9.86 in |
| Frame | 2516M |
| RefPicture | 25ACBADC |
| Weight | 13.0 LB |
| EAN or UPC | 781568178348 |

