- Right Angle
- 1/6 hp
- 45:1 Ratio
- Three Phase
- 60 Hz
applications
- General purpose fixed speed including conveyors, material handling equipment and packaging machinery
features
- Industrial-duty, steel worms and bronze gears for high torque and compact size
| Voltage Rating | 460, 230, 208 |
| Type | 316JK |
| RefPicture | GM3334 |
| Output Configuration | Right Angle |
| Full Load Amps | 0.9-1/0.5 |
| Ratio | 45:1 |
| Phase | Three Phase |
| Hz | 60 Hz, 50 Hz |
| Voltage Code | E |
| Frame | 2520M |
| Gear Style | JK |
| Output RPM @ 50 Hz | 38 rpm |
| Enclosure | TEFC |
| C Dimension | 10.55 |
| Mult. Sym. | DS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Output RPM @ 60 Hz | 38 rpm |
| Weight | 16.0 LB |
| EAN or UPC | 781568123447 |

