- Right Angle
- 1/4 hp
- 40:1 Ratio
- Three Phase
- 50 Hz/60 Hz
| Frame | 2524M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Ratio | 40:1 |
| Phase | Three Phase |
| C Dimension | 10.55 in |
| Hz | 60 Hz, 50 Hz |
| Max. Safe Torque | 170 lb/in |
| Output RPM @ 60 Hz | 42.8 rpm |
| Output RPM @ 50 Hz | 35 rpm |
| RefPicture | 25ACKTEFC |
| Full Load Amps | 1.08/.54//1-1.06/.53 |
| Mult. Sym. | DS |
| Gear Style | K |
| Voltage Rating | 190, 460, 230, 380, 208 |
| Output Configuration | Right Angle |
| Weight | 16.0 LB |
| EAN or UPC | 781568298176 |

