- Parallel Shaft
- 1/3 hp
- 20:1 Ratio
- Three Phase
- 60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Frame | 3320M |
| Output RPM @ 60 Hz | 86 rpm |
| Voltage Rating | 460, 230, 208 |
| Type | 320PSL |
| Enclosure | TEFC |
| Max. Safe Torque | 218 lb/in |
| Full Load rpm | 86 rpm |
| C Dimension | 12.86 in |
| Ratio | 20:1 |
| Mult. Sym. | DS |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Gear Style | PSLH |
| Phase | Three Phase |
| Mounting | N |
| Output Configuration | Parallel Shaft Output |
| Full Load Amps | 1.40-1.44/.72 |
| Mounting Style | GM |
| Service Factor | 1 |
| Voltage Code | E |
| RefPicture | GMP3340 |
| Weight | 27.0 LB |
| EAN or UPC | 781568140567 |

