- Parallel Shaft
- 1/2 hp
- 30:1 Ratio
- Three Phase
- 60 Hz
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| RefPicture | GMP3340 |
| Full Load rpm | 57.5 rpm |
| Mult. Sym. | DS |
| Output Configuration | Parallel Shaft Output |
| Gear Style | PSLH |
| Voltage Rating | 460, 230, 208 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1 |
| Mounting Style | GM |
| Full Load Amps | 2.3-2.6/1.3 |
| C Dimension | 12.864 |
| Output RPM @ 60 Hz | 58 rpm |
| Mounting | N |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 3320M |
| Ratio | 30:1 |
| Weight | 27.0 LB |
| EAN or UPC | 781568217504 |

