- 1/12 hp
- 90 VDC
- 20:1 Ratio
- 86 rpm Output
- TENV - Totally Enclosed Non-Ventilated
| Insulation | F |
| Output Configuration | Right Angle |
| Type | 125P |
| Armature Voltage | 90 VDC |
| Ratio | 20:1 |
| Mult. Sym. | DS |
| Enclosure | TENV |
| Amps | 0.9 A |
| Gear Style | K |
| RefPicture | GP13532 |
| Output Speed | 86 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 125-K-0 |
| Weight | 10.0 LB |
| EAN or UPC | 781568298220 |

