- 1/6 hp
- 90 VDC
- 10:1 Ratio
- 173 rpm Output
- TENV - Totally Enclosed Non-Ventilated
| RefPicture | GP13532 |
| Output Speed | 173 rpm |
| Frame | 135-K-0 |
| Output Configuration | Right Angle |
| Armature Voltage | 90 VDC |
| Max. Safe Torque | 48 lb/in |
| Mult. Sym. | DS |
| Type | 135P |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 Hz |
| Amps | 1.73 A |
| Gear Style | K |
| Ratio | 10:1 |
| C Dimension | 10.89 in |
| Insulation | F |
| Enclosure | TENV |
| Weight | 13.0 LB |
| EAN or UPC | 781568298282 |

