- 1/25 hp
- 90 VDC
- 72:1 Ratio
- 22 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Amps | 0.53 A |
| Ratio | 72:1 |
| Type | 2314P |
| Hz | 60 Hz |
| Armature Voltage | 90 VDC |
| C Dimension | 8.79 in |
| Recommended Soft Start | Contact Factory |
| Output Configuration | Right Angle |
| Enclosure | TENV |
| RefPicture | GP231004 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Max. Safe Torque | 45 lb/in |
| Recommended Adjustable Frequency Control | Contact Factory |
| Mult. Sym. | DS |
| Output Speed | 22 rpm |
| Recommended Control | BC140 |
| Frame | CB-0 |
| Gear Style | CB |
| Weight | 8.0 LB |
| EAN or UPC | 781568182345 |

