- 1/15 hp
- 180 VDC
- 33:1 Ratio
- 60 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Armature Voltage | 180 VDC |
| Frame | BA |
| Ratio | 33:1 |
| C Dimension | 7.81 in |
| Hz | 60 Hz |
| RefPicture | GP233002 |
| Amps | 0.42 A |
| Recommended Adjustable Frequency Control | Contact Factory |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Type | 2318P |
| Output Speed | 60 rpm |
| Output Configuration | Right Angle |
| Recommended Soft Start | Contact Factory |
| Recommended Control | BC140 |
| Gear Style | Ba |
| Max. Safe Torque | 33 lb/in |
| Enclosure | TENV |
| Insulation | F |
| Mult. Sym. | DS |
| Weight | 7.0 LB |
| EAN or UPC | 781568182376 |

