- 1/20 hp
- 180 VDC
- 130:1 Ratio
- 19.7 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Recommended Control | BC140 |
| C Dimension | 8.028 in |
| Frame | DA-0 |
| Ratio | 130:1 |
| Type | 2314P |
| Insulation | F |
| Armature Voltage | 180 VDC |
| Recommended Soft Start | Contact Factory |
| Output Configuration | Right Angle |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Hz | 60 Hz |
| Max. Safe Torque | 64 lb/in |
| Enclosure | TENV |
| Gear Style | Da |
| Recommended Adjustable Frequency Control | Contact Factory |
| RefPicture | DA |
| Mult. Sym. | DS |
| Amps | 0.31 A |
| Output Speed | 19.7 rpm |
| Weight | 7.0 LB |
| EAN or UPC | 781568182352 |

