- 1/3 hp
- 90 VDC
- 20:1 Ratio
- 123 rpm Output
- TENV - Totally Enclosed Non-Ventilated
| Amps | 3.36 A |
| Enclosure | TENV |
| Frame | JH-0 |
| Mult. Sym. | DS |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RefPicture | GP2501 |
| Hz | 60 Hz |
| Output Configuration | Right Angle |
| Type | 2532P |
| Output Speed | 123 rpm |
| Armature Voltage | 90 VDC |
| Insulation | F |
| Gear Style | JH |
| Max. Safe Torque | 95 lb/in |
| Ratio | 20:1 |
| C Dimension | 13.57 in |
| Weight | 21.0 LB |
| EAN or UPC | 781568648841 |

