- 1/8 hp
- 90 VDC
- 33:1 Ratio
- 52 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Armature Voltage | 90 VDC |
| RefPicture | GP7405 |
| Type | 2424P |
| Insulation | F |
| C Dimension | 11.62 in |
| Output Configuration | Right Angle |
| Gear Style | JK |
| Amps | 1.3 A |
| Max. Safe Torque | 75 lb/in |
| Ratio | 33:1 |
| Output Speed | 52 rpm |
| Mult. Sym. | DS |
| Recommended Soft Start | Contact Factory |
| Recommended Adjustable Frequency Control | Contact Factory |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Frame | JK-0 |
| Recommended Control | BC140 |
| Hz | 60 Hz |
| Weight | 14.0 LB |
| EAN or UPC | 781568124147 |

