- 1/8 hp
- 180 VDC
- 11:1 Ratio
- 173 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Frame | 74-JK-0 |
| Recommended Control | BC140 |
| RefPicture | GP7405 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Max. Safe Torque | 32 lb/in |
| Mult. Sym. | DS |
| Gear Style | JK |
| Armature Voltage | 180 VDC |
| Output Speed | 173 rpm |
| Hz | 60 Hz |
| C Dimension | 11.62 in |
| Ratio | 11:1 |
| Recommended Adjustable Frequency Control | Contact Factory |
| Amps | 0.65 A |
| Insulation | A |
| Type | 74P |
| Output Configuration | Right Angle |
| Recommended Soft Start | Contact Factory |
| Enclosure | TENV |
| Weight | 14.0 LB |
| EAN or UPC | 781568124116 |

