- 1/4 hp
- 180 VDC
- 180:1 Ratio
- 20 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Hz | 60 Hz |
| Amps | 1 A |
| Ratio | 180:1 |
| Recommended Adjustable Frequency Control | Contact Factory |
| Recommended Soft Start | Contact Factory |
| Frame | 74-Eb-0 |
| Type | 74P |
| Output Speed | 20 rpm |
| Recommended Control | BC140 |
| Armature Voltage | 180 VDC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 11.64 in |
| Gear Style | Eb |
| Max. Safe Torque | 175 lb/in |
| Insulation | A |
| RefPicture | EB |
| Output Configuration | Right Angle |
| Enclosure | TENV |
| Mult. Sym. | DS |
| Weight | 15.0 LB |
| EAN or UPC | 781568124307 |

