- 1/4 hp
- 90 VDC
- 33:1 Ratio
- 76 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Recommended Adjustable Frequency Control | Contact Factory |
| Armature Voltage | 90 VDC |
| Hz | 60 Hz |
| RefPicture | GPF13514 |
| Frame | 135-Jaf-0 |
| Amps | 2.2 A |
| Ratio | 33:1 |
| Output Speed | 76 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Gear Style | Jaf |
| Recommended Control | BC140 |
| Enclosure | TENV |
| Type | 135P |
| Recommended Soft Start | Contact Factory |
| Output Configuration | Right Angle |
| Mult. Sym. | DS |
| Insulation | F |
| Weight | 15.0 LB |
| EAN or UPC | 781568140611 |

