applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, baked enamel finish, bronze gears
| Type | 135JAF |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Ratio | 22.5:1 |
| Enclosure | TENV |
| Gear Style | Jaf |
| Output Speed | 111 rpm |
| Hz | 60 Hz |
| Frame | 135-Jaf-0 |
| Recommended Soft Start | Contact Factory |
| Armature Voltage | 180 VDC |
| Max. Safe Torque | 77 lb/in |
| Recommended Control | BC140 |
| Recommended Adjustable Frequency Control | Contact Factory |
| Mult. Sym. | DS |
| Weight | 15.0 LB |
| EAN or UPC | 781568140635 |

