- 1/8 hp
- 90 VDC
- 60:1 Ratio
- 42 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Amps | 1.35 A |
| Recommended Adjustable Frequency Control | Contact Factory |
| Ratio | 60:1 |
| Frame | PSM-0 |
| Enclosure | TENV |
| Mult. Sym. | DS |
| C Dimension | 9.14 in |
| Insulation | F |
| Gear Style | PSM |
| Type | 2416P |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Max. Safe Torque | 165 lb/in |
| Recommended Soft Start | Contact Factory |
| Output Configuration | Parallel Shaft Output |
| Hz | 60 Hz |
| RefPicture | GPP12561 |
| Output Speed | 42 rpm |
| Armature Voltage | 90 VDC |
| Recommended Control | BC140 |
| Weight | 12.0 LB |
| EAN or UPC | 781568140819 |

