- 1/45 hp
- 90 VDC
- 180:1 Ratio
- 9 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Output Speed | 9 rpm |
| Amps | 0.29 A |
| Max. Safe Torque | 100 lb/in |
| RefPicture | PSSH |
| Output Configuration | Parallel Shaft Output |
| Ratio | 180:1 |
| Mult. Sym. | DS |
| Gear Style | PSSH |
| Hz | 60 Hz |
| C Dimension | 6.466 in |
| Recommended Adjustable Frequency Control | Contact Factory |
| Recommended Control | BC140 |
| Type | 2308P |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Recommended Soft Start | Contact Factory |
| Insulation | F |
| Armature Voltage | 90 VDC |
| Frame | PSSH-0 |
| Weight | 6.0 LB |
| EAN or UPC | 781568182499 |

